1/2"-20 x 2-1/2" Grade A574 Plain 12-Point Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1481977| Mfr #: 2FB55

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481977 Mfr #: 2FB55
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Head Width: 1/2"Head Height: 1/2"
Length under Head: 2-1/2"Flange Dia.: 3/4"
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Thread Length: 1-1/4"Thread Size: 1/2-20
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/2-20, Thread Type UNF, Length Under Head 2 1/2 In, Thread Length 1 1/2 In Min, Head Height 1/2 In, Head Width 1/2 In, Flange Dia 3/4 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170, 000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.