1/4"-20 x 1-1/2" Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1981147| Mfr #: 1YB25

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981147 Mfr #: 1YB25
Basic Material: BrassSystem of Measurement: Inch
Rockwell Hardness: B60Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 50, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Fastener Length: 1-1/2"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/4"-20Head Width: 7/16"
Head Height: 5/32"Thread Style: Partially Threaded
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 3/4 In., Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.