KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1-1/2" Aluminum UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1284376| Mfr #: 1YB69

$11.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-1/2"
Screw Grade/Class: Not Graded
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284376 Mfr #: 1YB69
Fastener Length: 1-1/2"Screw Grade/Class: Not Graded
Dia./Thread Size: 1/4"-20Head Height: 3/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Aluminum
Fastener Finish: PlainRockwell Hardness: B75
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 68,000 psi
Head Type: HexHead Width: 7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Aluminum, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 3/16 In., Head Width 7/16 In., Tensile Strength 68,000 psi, Rockwell Hardness B75, Package Quantity 25

Reviews