Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4"-20 x 1-1/2" Silicon Bronze UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1745502| Mfr #: 1YB90

$13.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Silicon Bronze
Head Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745502 Mfr #: 1YB90
Head Type: HexBasic Material: Silicon Bronze
Head Width: 7/16"System of Measurement: Inch
Head Height: 5/32"Tensile Strength: 80,000 psi
Rockwell Hardness: B80Min. Thread Length: 3/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/4"-20Thread Style: Partially Threaded
Fastener Length: 1-1/2"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 3/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews