KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1-1/2" Carbon Steel Grade A574 12 pt. UNC (Coarse) Flange Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1626956| Mfr #: 2FA51

$15.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Dia./Thread Size: 1/4"-20
Flange Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626956 Mfr #: 2FA51
Thread Size: 1/4-20Dia./Thread Size: 1/4"-20
Flange Dia.: 3/8"Head Height: 1/4"
Finish: PlainLength under Head: 1-1/2"
Grade: A574Meets/Exceeds: ASTM A574, IFI-115
Thread Type: UNC (Coarse)Rockwell Hardness: C37 to C45
Thread Style: Partially ThreadedItem: 12-Point Flange Head Cap Screw
Proof Load: 140,000 psiTensile Strength: 170,000 psi
Head Width: 1/4"System of Measurement: Inch
Material: carbon steelThread Length: 1"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Length Under Head 1 1/2 In, Thread Length 1 In Min, Head Height 1/4 In, Head Width 1/4 In, Flange Dia 3/8 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 50

Reviews