1/4"-20 x 1-1/4" Grade A574 Plain 12-Point Flange Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1676297| Mfr #: 2FA48

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676297 Mfr #: 2FA48
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Thread Length: 1-1/4"Thread Size: 1/4-20
Head Width: 1/4"Head Height: 1/4"
Length under Head: 1-1/4"Flange Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Length Under Head 1 1/4 In, Thread Length 1 1/4 In, Head Height 1/4 In, Head Width 1/4 In, Flange Dia 3/8 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170, 000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.