- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 1 3/4 in L, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 1 3/4 in L, 25 PK (Discontinued)
Mfr # 1YB26
Zoro # G0410812
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Fastener Length 1 3/4 in
- Head Width 7/16 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1YB26
-
Zoro #
G0410812
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Fastener Length | 1 3/4 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Screw Size | 1/4 in |
Overall Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Not Graded |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Rockwell Hardness | HRB60 |
Tensile Strength | 50,000 psi |
Thread Fit | 2A |
Globally Sourced | Globally Sourced |
Thread Pitch | Partially Threaded |
Threadlocker Minimum Temperature | 1/4"-20 |
Head Style | Hex |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | UNC (Coarse) |
Type | Hex Head Cap Screw |
Fastener Industry Standards | ASME B18.2.1 |
Basic Material | Brass |
Fastener Finish | Plain |
Screw Industry Standards | ASME B18.2.1 |
Head Type | Hex |
Head Shape | Hex |
Material Type | Brass |
Drive Type | External Hex |
Material Grade | Not Graded |
Bolt Material | Brass |
Fastener Thread Style | Partially Threaded |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Finish Type | Plain |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25