LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 1" Grade A574 Plain 12-Point Flange Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1472177| Mfr #: 2FA46

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472177 Mfr #: 2FA46
Item: 12-Point Flange Head Cap ScrewRockwell Hardness: C37 to C45
Meets/Exceeds: ASTM A574, IFI-115Proof Load: 140, 000 psi
Finish: PlainMaterial: carbon steel
Grade: A574Thread Direction: Right Hand
Tensile Strength: 170, 000 psiSystem of Measurement: Inch
Thread Size: 1/4-20Head Width: 1/4"
Head Height: 1/4"Length under Head: 1"
Flange Dia.: 3/8"Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedThread Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Length Under Head 1 In, Thread Length 1 In, Head Height 1/4 In, Head Width 1/4 In, Flange Dia 3/8 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.