1/4"-20 x 2" Brass UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2282235| Mfr #: 1YB27

$24.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Head Width: 7/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282235 Mfr #: 1YB27
Basic Material: BrassHead Width: 7/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 50,000 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: B60Fastener Length: 2"
Thread Type: UNC (Coarse)Head Height: 5/32"
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Reviews