1/4"-20 x 2" Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2358605| Mfr #: 1YB70

$9.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358605 Mfr #: 1YB70
Basic Material: AluminumSystem of Measurement: Inch
Rockwell Hardness: B75Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 68, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/4"-20
Head Width: 7/16"Head Height: 3/16"
Thread Style: Partially ThreadedFastener Length: 2"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Aluminum, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.