STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4"-20 x 3/4" Nickel UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1957532| Mfr #: 1YE26

$22.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Nickel
Tensile Strength: 65,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957532 Mfr #: 1YE26
Thread Type: UNC (Coarse)Basic Material: Nickel
Tensile Strength: 65,000 psiHead Height: 5/32"
Item: Hex Head Cap ScrewMin. Thread Length: 3/4"
Screw Grade/Class: Not GradedHead Width: 7/16"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 3/4"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B75Dia./Thread Size: 1/4"-20
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Nickel, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews