1/4"-20 x 3/4" Not Graded Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1119517| Mfr #: 1YB87

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119517 Mfr #: 1YB87
Thread Direction: Right HandScrew Grade/Class: Not Graded
System of Measurement: InchBasic Material: Silicon Bronze
Fastener Finish: PlainThread Type: UNC (Coarse)
Item: Hex Head Cap ScrewDia./Thread Size: 1/4"-20
Rockwell Hardness: B80Head Type: Hex
Head Width: 7/16"Head Height: 5/32"
Screw Industry Standards: ASME B18.2.1Tensile Strength: 80, 000 psi
Fastener Length: 3/4"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.