Zoro Select
Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 1 in L, 100 PK
Mfr # 2FA57
Zoro # G0914487
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Head Width 1/4 in
- Drive Hex
- Material Grade/Class Grade 9
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK U04132.050.0100
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK M04132.100.0025
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 35 mm L, 25 PK M04132.140.0035
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK M01256.160.0100
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK U01258.025.0125
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK U04132.050.0250
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 120 PK B01258.050.0225
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 26 mm L, 50 PK M01256.100.0060
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 1050 PK B01258.025.0100
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 3 PK 75724
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK 74623
- Zoro Select Flange Bolts