1-1/4"-7 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G0270846| Mfr #: 1YB14

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1-1/4"-7
Rockwell Hardness: B80
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270846 Mfr #: 1YB14
Dia./Thread Size: 1-1/4"-7Rockwell Hardness: B80
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 1-7/8"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 85,000 psiScrew Grade/Class: 18-8 (304)
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 3"Head Height: 25/32"
Min. Thread Length: 2-3/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-3/4 In., Head Height 25/32 In., Head Width 1-7/8 In., Tensile Strength 85,000 psi, Rockwell Hardness B80

Reviews