1-1/4"-7 x 5" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0716292| Mfr #: 1YB16

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716292 Mfr #: 1YB16
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 85, 000 psiScrew Industry Standards: ASTM F593
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Dia./Thread Size: 1-1/4"-7Basic Material: Stainless Steel
Head Width: 1-7/8"Head Height: 25/32"
Rockwell Hardness: B80Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedFastener Length: 5"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 2-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Screw Industry Standards ASTM F593

Product Reviews

Save 15%. Sign up for Z-mail.