STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/4"-7 x 6" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1360807| Mfr #: 1YB17

$27.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360807 Mfr #: 1YB17
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 85,000 psiHead Height: 25/32"
Item: Hex Head Cap ScrewMin. Thread Length: 2-3/4"
Screw Grade/Class: 18-8 (304)Head Width: 1-7/8"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 6"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80Dia./Thread Size: 1-1/4"-7
Thread Style: Fully ThreadedCountry of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 2-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Screw Industry Standards ASTM F593

Reviews