KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8"-7 x 4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G0588856| Mfr #: 1YB11

$23.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 1-1/8"-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588856 Mfr #: 1YB11
Fastener Length: 4"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 1-1/8"-7Head Height: 11/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B80
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 2-1/2"Tensile Strength: 85,000 psi
Head Type: HexHead Width: 1-11/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/8 In.-7, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 2-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/16 In., Head Width 1-11/16 In., Screw Industry Standards ASTM F593

Reviews