Zoro Select
Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L
Mfr # 3AUZ7
Zoro # G1719733
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/2 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 10 PK 3AWC4
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK 1XU65
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK N04360.056.0450
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK M01200.120.0170
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 50 PK N04360.037.0125
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 50 PK U04360.037.0125
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK M01000.220.0240
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 5 PK U51000.075.0125
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK M04160.240.0130
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 10 PK U01200.037.0425
- KIPP Class 12.9, M6 Hex Head Cap Screw, Black Oxide Steel, 25 mm L K0871.206X25
- Zoro Select Hex Head Cap Screws