1"-8 x 3-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0887862| Mfr #: 3AVU5

$8.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0887862 Mfr #: 3AVU5
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
Tensile Strength: 85, 000 psiFastener Length: 3-1/2"
Screw Grade/Class: 18-8 (304)Dia./Thread Size: 1"-8
Head Width: 1-1/2"Head Height: 39/64"
Rockwell Hardness: B80Thread Type: UNC (Coarse)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.