1"-8 x 7-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1284437| Mfr #: 1YA96

$24.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Head Width: 1-1/2"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284437 Mfr #: 1YA96
Basic Material: Stainless SteelHead Width: 1-1/2"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 2-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 85,000 psi
Screw Grade/Class: 18-8 (304)Item: Hex Head Cap Screw
Rockwell Hardness: B80Fastener Length: 7-1/2"
Thread Type: UNC (Coarse)Head Height: 39/64"
Dia./Thread Size: 1"-8Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 7-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In.

Reviews