1/2"-13 x 3" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1262834| Mfr #: 3AVR8

$16.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262834 Mfr #: 3AVR8
Basic Material: Stainless SteelHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-13
Fastener Finish: PlainThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: 18-8 (304)Head Width: 3/4"
Rockwell Hardness: B95Thread Style: Fully Threaded
Tensile Strength: 100, 000 psiMin. Thread Length: 1-1/4"
Fastener Length: 3"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.