KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 1-1/2" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2314934| Mfr #: 3AVY1

$15.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-1/2"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314934 Mfr #: 3AVY1
Fastener Length: 1-1/2"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 1/2"-20Head Height: 5/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B95
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 100,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews