20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2"-20 x 1" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0429335| Mfr #: 3AVD7

$7.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429335 Mfr #: 3AVD7
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Head Width: 3/4"
Head Height: 5/16"Rockwell Hardness: B95
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Tensile Strength: 100, 000 psiFastener Length: 1"
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Dia./Thread Size: 1/2"-20Basic Material: Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.