1/2"-20 x 2-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1749431| Mfr #: 1YA25

$10.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749431 Mfr #: 1YA25
Item: Hex Head Cap ScrewHead Type: Hex
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
System of Measurement: InchDia./Thread Size: 1/2"-20
Basic Material: Stainless SteelHead Width: 3/4"
Head Height: 5/16"Rockwell Hardness: 895
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Tensile Strength: 100, 000 psiFastener Length: 2-1/4"
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.