1/2"-20 x 4" Grade 18-8 (304) Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1221044| Mfr #: 3AVP8

$7.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221044 Mfr #: 3AVP8
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Basic Material: Stainless SteelFastener Finish: Plain
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewHead Height: 5/16"
Rockwell Hardness: B95Thread Type: UNF (Fine)
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Fastener Length: 4"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 1/2"-20Head Width: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.