1/4"-20 x 2-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1734494| Mfr #: 3AVL5

$15.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734494 Mfr #: 3AVL5
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Tensile Strength: 100, 000 psi
Fastener Length: 2-1/4"Screw Grade/Class: 18-8 (304)
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Basic Material: Stainless SteelHead Width: 7/16"
Head Height: 5/32"Rockwell Hardness: B95
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.