1/4"-20 x 2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0958072| Mfr #: 3AUY2

$28.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958072 Mfr #: 3AUY2
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B95
System of Measurement: InchMin. Thread Length: 3/4"
Screw Industry Standards: ASME B18.2.1Head Width: 7/16"
Dia./Thread Size: 1/4"-20Thread Style: Partially Threaded
Tensile Strength: 100,000 psiHead Height: 5/32"
Basic Material: Stainless SteelFastener Length: 2"
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, Head Type Hex, Diameter 1/4 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 20, Thread Type Coarse, Length under Head 2 In., Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B95, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 100

Reviews