LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4"-10 x 10" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2008867| Mfr #: U51000.075.1000

$20.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008867 Mfr #: U51000.075.1000
Head Type: HexFastener Finish: Plain
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Thread Direction: Right HandBasic Material: Stainless Steel
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Head Height: 15/32"Rockwell Hardness: B80
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Tensile Strength: 85, 000 psiFastener Length: 10"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 10 In., Min. Thread Length 1-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.