3/4"-10 x 6" Grade 18-8 (304) Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0847682| Mfr #: 3AVZ2

$6.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847682 Mfr #: 3AVZ2
Head Height: 15/32"System of Measurement: Inch
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: B80
Thread Style: Fully ThreadedTensile Strength: 85, 000 psi
Fastener Length: 6"Screw Grade/Class: 18-8 (304)
Fastener Finish: PlainBasic Material: Stainless Steel
Min. Thread Length: 1-3/4"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.