Hex Cap Screw, 18-8 SS, 3/4-10x7

VALUE BRAND| Zoro #: G0863256| Mfr #: 3AVY6

$7.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Stainless Steel
Head Width: 1-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0863256 Mfr #: 3AVY6
Head Type: HexBasic Material: Stainless Steel
Head Width: 1-1/8"System of Measurement: Inch
Head Height: 15/32"Tensile Strength: 85,000 psi
Rockwell Hardness: B80Min. Thread Length: 1-3/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/4"-10Thread Style: Partially Threaded
Fastener Length: 7"Screw Grade/Class: 18-8 (304)
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1

Product Reviews