3/8"-16 x 2-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1039184| Mfr #: 3AVJ1

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039184 Mfr #: 3AVJ1
Fastener Finish: PlainThread Style: Partially Threaded
Screw Grade/Class: 18-8 (304)Basic Material: Stainless Steel
Item: Hex Head Cap ScrewHead Height: 15/64"
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-16
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)System of Measurement: Inch
Head Width: 9/16"Fastener Length: 2-1/4"
Rockwell Hardness: B95Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.