3/8"-16 x 2-3/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G2315433|Mfr #: 3AVD3

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315433 Mfr #: 3AVD3
System of Measurement: InchDia./Thread Size: 3/8"-16
Fastener Finish: PlainHead Width: 9/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Head Height: 15/64"Rockwell Hardness: B95
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Min. Thread Length: 1"Fastener Length: 2-3/4"
Screw Grade/Class: 18-8 (304)Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.