3/8"-16 x 3-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2256527| Mfr #: 3AVL9

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256527 Mfr #: 3AVL9
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
System of Measurement: InchFastener Finish: Plain
Item: Hex Head Cap ScrewScrew Grade/Class: 18-8 (304)
Dia./Thread Size: 3/8"-16Thread Type: UNC (Coarse)
Head Type: HexThread Style: Partially Threaded
Head Height: 15/64"Basic Material: Stainless Steel
Head Width: 9/16"Fastener Length: 3-1/2"
Rockwell Hardness: B95Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.