3/8"-16 x 5/8" Grade 18-8 (304) Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2023883| Mfr #: 3AUW1

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023883 Mfr #: 3AUW1
System of Measurement: InchDia./Thread Size: 3/8"-16
Fastener Finish: PlainHead Width: 9/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 5/8"
Screw Grade/Class: 18-8 (304)Basic Material: Stainless Steel
Head Height: 15/64"Rockwell Hardness: B95
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 5/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.