3/8"-24 x 1" Grade 18-8 (304) Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0464992| Mfr #: 3AVH4

$8.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464992 Mfr #: 3AVH4
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Basic Material: Stainless SteelHead Width: 9/16"
Head Height: 15/64"Rockwell Hardness: B95
Thread Style: Fully ThreadedFastener Length: 1"
Tensile Strength: 100, 000 psiScrew Grade/Class: 18-8 (304)
Fastener Finish: PlainDia./Thread Size: 3/8"-24
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.