JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-24 x 2" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2046807| Mfr #: 3AVN2

$5.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046807 Mfr #: 3AVN2
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine)System of Measurement: Inch
Head Width: 9/16"Head Height: 15/64"
Rockwell Hardness: B95Thread Style: Partially Threaded
Fastener Length: 2"Tensile Strength: 100, 000 psi
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Dia./Thread Size: 3/8"-24Basic Material: Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.