3/8"-24 x 3" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1830202| Mfr #: 3AVL8

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830202 Mfr #: 3AVL8
System of Measurement: InchFastener Finish: Plain
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewFastener Length: 3"
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 3/8"-24Basic Material: Stainless Steel
Head Width: 9/16"Head Height: 15/64"
Rockwell Hardness: B95Thread Type: UNF (Fine)
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.