KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 x 5/8" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0989107| Mfr #: 1XU34

$8.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Head Width: 9/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989107 Mfr #: 1XU34
Basic Material: Stainless SteelHead Width: 9/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 5/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 100,000 to 150,000 psi
Screw Grade/Class: 18-8 (304)Item: Hex Head Cap Screw
Rockwell Hardness: B95 to C32Fastener Length: 5/8"
Thread Type: UNF (Fine)Head Height: 15/64"
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 5/8 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Reviews