5/16"-24 x 1-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1334557|Mfr #: 167031

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334557 Mfr #: 167031
Head Height: 13/64"System of Measurement: Inch
Head Width: 1/2"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Dia./Thread Size: 5/16"-24Basic Material: Stainless Steel
Rockwell Hardness: B95Thread Type: UNF (Fine)
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Min. Thread Length: 7/8"Fastener Length: 1-1/2"
Screw Grade/Class: 18-8 (304)Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.