KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 x 1/2" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2039256| Mfr #: 3AUW6

$28.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1/2"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039256 Mfr #: 3AUW6
Fastener Length: 1/2"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 5/16"-24Head Height: 13/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B95
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1/2"Tensile Strength: 100,000 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, Head Type Hex, Diameter 5/16 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 24, Thread Type Fine, Length under Head 1/2 In., Thread Length 1/2 In., Head Height 13/64 In., Head Width 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B95, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 100

Reviews