BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-24 x 2-1/4" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0496526| Mfr #: 1XY40

$10.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496526 Mfr #: 1XY40
Thread Type: UNF (Fine)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B95 to C32
System of Measurement: InchMin. Thread Length: 7/8"
Screw Industry Standards: ASME B18.2.1Head Width: 1/2"
Dia./Thread Size: 5/16"-24Thread Style: Partially Threaded
Tensile Strength: 100,000 to 150,000 psiHead Height: 13/64"
Basic Material: Stainless SteelFastener Length: 2-1/4"
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews