5/16"-24 x 3-1/2" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0782512| Mfr #: 1XY43

$5.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782512 Mfr #: 1XY43
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Head Width: 1/2"Head Height: 13/64"
Rockwell Hardness: B95 to C32Thread Type: UNF (Fine)
Thread Style: Partially ThreadedTensile Strength: 100, 000 to 150, 000 psi
Fastener Length: 3-1/2"Screw Grade/Class: 18-8 (304)
Fastener Finish: PlainDia./Thread Size: 5/16"-24
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3-1/2 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.