5/16"-24 x 3/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2094145| Mfr #: 3AUZ3

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094145 Mfr #: 3AUZ3
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 3/4"
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Dia./Thread Size: 5/16"-24Thread Style: Fully Threaded
Basic Material: Stainless SteelTensile Strength: 100, 000 psi
Head Width: 1/2"Head Height: 13/64"
Rockwell Hardness: B95Thread Type: UNF (Fine)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.