KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 14" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1590775| Mfr #: 1YA53

$52.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Head Width: 15/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590775 Mfr #: 1YA53
Basic Material: Stainless SteelHead Width: 15/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 100,000 psi
Screw Grade/Class: 18-8 (304)Item: Hex Head Cap Screw
Rockwell Hardness: B95Fastener Length: 14"
Thread Type: UNC (Coarse)Head Height: 25/64"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 14 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In.

Reviews