Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/8"-18 x 1-1/2" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1710247| Mfr #: 1XU65

$7.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Stainless Steel
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710247 Mfr #: 1XU65
Head Type: HexBasic Material: Stainless Steel
Head Width: 15/16"System of Measurement: Inch
Head Height: 25/64"Tensile Strength: 100,000 to 150,000 psi
Rockwell Hardness: B95 to C32Min. Thread Length: 1-1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/8"-18Thread Style: Fully Threaded
Fastener Length: 1-1/2"Screw Grade/Class: 18-8 (304)
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNF (Fine)Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews