5/8"-18 x 1" Grade 18-8 (304) Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1359687| Mfr #: 3AVF9

$6.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359687 Mfr #: 3AVF9
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Type: UNF (Fine)
Thread Style: Fully ThreadedTensile Strength: 100, 000 psi
Fastener Length: 1"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 5/8"-18Head Width: 15/16"
Head Height: 25/64"Rockwell Hardness: B95
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.