Hex Cap Screw, 18-8 SS, 5/8-18x3

VALUE BRAND| Zoro #: G0297647| Mfr #: 3AWC9

$2.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Stainless Steel
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0297647 Mfr #: 3AWC9
Head Type: HexBasic Material: Stainless Steel
Head Width: 15/16"System of Measurement: Inch
Head Height: 25/64"Tensile Strength: 100,000 psi
Rockwell Hardness: B95Min. Thread Length: 1-1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/8"-18Thread Style: Partially Threaded
Fastener Length: 3"Screw Grade/Class: 18-8 (304)
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNF (Fine)Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1

Product Reviews