7/16"-14 x 2-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1638314| Mfr #: 3AVF8

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638314 Mfr #: 3AVF8
Head Height: 9/32"System of Measurement: Inch
Dia./Thread Size: 7/16"-14Head Width: 5/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 2-1/4"
Screw Grade/Class: 18-8 (304)Fastener Finish: Plain
Basic Material: Stainless SteelRockwell Hardness: B95
Thread Style: Partially ThreadedTensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.