7/16"-14 x 5" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0342501| Mfr #: 3AVJ9

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Fastener Length: 5"
Head Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342501 Mfr #: 3AVJ9
Thread Type: UNC (Coarse)Fastener Length: 5"
Head Width: 5/8"Min. Thread Length: 1-1/8"
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Tensile Strength: 100,000 psiHead Type: Hex
Rockwell Hardness: B95System of Measurement: Inch
Head Height: 9/32"Thread Style: Partially Threaded
Screw Grade/Class: 18-8 (304)Dia./Thread Size: 7/16"-14
Fastener Finish: PlainBasic Material: Stainless Steel
Item: Hex Head Cap ScrewCountry of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews