Shop Alternate Products
This Product is Discontinued
Zoro Select
7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (Discontinued)
Mfr # 3AVZ9
Zoro # G1863373
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 in
- Head Width 1 5/16 in
- Material Stainless Steel